Beli pedal switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Airtac Foot Pedal Valveatribut:
- Fluid: Air (to be filtered by 40μm filter element)
- Pressure Range (MPa): 0 to 1.0 (0-145Psi)
- Lubrication: Not Required
- Operating: Acting type controlled by foot normally closed
- Proof Pressure (MPa): 1.5 (215Psi)
- Temperature (°C): - 20 to 70
- TRUSCO Foot Pedal Switching Valveatribut:
- Connection Port Diameter: Rc1/8
- Effective Area (mm²): 8
- Fluid Temperature (°C): 5 to 60
- IN, OUT: Rc1/4
- Dimensions (mm): 80x120x48.5
- Working Pressure (MPa): 0 to 0.7
- DV Foot SwitchDeskripsi:Control Box & Switch. High Quality Material.atribut:
- Rate Current (A): 10
- Rate Voltage (V): 220
- EMC Foot Valveatribut:
- Series No.: F: F series foot valve
- Poer Size (inch): 1/4
- Positions: 2:2 positions
- Valve body size: 2:2Series
- Working Medium: Clean air(After 40 μm filteration )
- Acting Type: Eksternal control
- Lubrication: Not required
- Maximum Pressure (MPa): 1.2
- Working Pressure (MPa): 0~0.8
- Working Temperature (°C): -5~60
- Ojiden Foot Switchatribut:
- Number in Series: Single
- Finishing Material: Aluminium Die-Cast
- LINEMASTER Foot SwitchDeskripsi:Linemaster offers light-, medium-, and heavy-duty foot switches with momentary action or maintained action. Choose from open and full-shield foot pedals, single and two-pedal styles, and SPDT and SPST types.
- Ojiden Ofl Basic Series Foot Switchatribut:
- Material: Aluminium Die-Cast
- Contact: 1c
- Number in Series: Single
- Operating Characteristics: Momentary
- Electrical Rating: 6A-250VAC
- Included VCTF Cord: 1.25mm2 3 pins 1m
- Specification: Rear hinge
- Kokusai Dengyo Medium-sized Aluminum Foot Switch SF SeriesDeskripsi:This is the most standard type series. Itcan be used for a wide range of purposes, including various machine tools and equipment.It is an alternate type general-purpose foot switch that is ideal for continuous current. The built-in switch uses a push button switch.atribut:
- Color: Metallic R25-635 equivalent
- Rating: AC250V 6A
- Contact Configuration: 1a
- Operating Characteristics: Alternate
- Attached Cord: VCTF 2 cores x 0.75mm2 x 1m
- Ambient Humidity (%RH): 85 or less
- Ambient Temperature (°C): -5 to 40
- Built-in Switch: Locking push button
- Insulation Resistance (MΩ): Over 100 (DC500V)
- Material Body/Cover: Aluminium Alloy Die-Cast
- Material Return Spring: SWP (piano wire)
- Material Seal Nut: Polyacetal resin
- Operating Force (N) : 34.3
- Protective Structure: IP30
- Shaft Material: SS400
- Withstand Voltage (V/minute): AC1500
- Nihon Seiki Foot SwitchDeskripsi:-A compact foot switch.-Wire is connected to the internal terminal.-The lock type locks the pedal when the pedal is stepped on. Step on the pedal again to release the lock.-For ON-OFF switch for power supplies of various electric devices.-Front Hinge Typeatribut:
- Foot Width Size: EEE
- Kinetic Friction Coefficient: 0.30 or More
- Upper Materials: artificial leather
- Shoe Sole Materials: EVA/Synthetic Rubber
- King Da Jeng (KDJ) Saringan Pipa Foot Klep PVCDeskripsi:Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.atribut:
- Color: Gray
- Material: PVC
- Seat: EPDM, VITON, NBR
- O-Ring: EPDM, NBR
- HANYOUNG NUX Foot Switchatribut:
- Rated Voltage (V): 250 a.c.; 10A
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- CM Swing Foot Valve Flange Endatribut:
- Material: PVC
- RYUICHI Foot Valve PVCatribut:
- Material: PVC
Daftar Harga pedal switch Terbaru October 2026
| Ojiden Foot Switch | Rp439.900 |
| Airtac Foot Pedal Valve | Rp249.900 |
| TRUSCO Foot Pedal Switching Valve | Rp1.299.900 |
| DV Foot Switch | Rp60.900 |
| EMC Foot Valve | Rp239.900 |
| Ojiden Foot Switch | Rp629.900 |
| Fort Saklar Injak | Rp56.900 |
| LINEMASTER Foot Switch | Rp609.900 |
| Ojiden Ofl Basic Series Foot Switch | Rp999.900 |
| Kokusai Dengyo Medium-sized Aluminum Foot Switch SF Series | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)































































































































































%20Saringan%20Pipa%20Foot%20Klep%20PVC/cvP105216463-1.jpg)

/pkP106481920-1.jpg)
/dkP102049488-2.jpg)

/3zP104708143-1.jpg)
/CM%20Swing%20Foot%20Valve%20Flange%20End/qpP109532961-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)